Zoro Homepage

General Purpose Spray Paint, Stone Gray, High-Gloss, Solvent, 12 oz.

  • Mfr # K01605A07

  • Zoro # G1456679


product price: $10.19
/ea

Key Features

Compatible Surface Material
Steel, Wood
Sheen
High-Gloss
Finish Texture
Smooth
Resin Type
Alkyd Enamel
Color
Stone Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01605A07
Zoro #
G1456679
UPC #
075577000821
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
General Purpose Spray Paint
Compatible Surface Material
Steel, Wood
Sheen
High-Gloss
Finish Texture
Smooth
Resin Type
Alkyd Enamel
Color
Stone Gray
Container Type
Aerosol Can
Coverage
20 sq ft
Base Type
Solvent
Dry Time
12 min.
Use Location
Interior/Exterior
Dry Time Tack Free
1 hr.
Dry Time to Recoat
Anytime
Features
No Runs, No Drips, No Errors
Standards
VOC and MIR Compliant
Paint and Primer Finish
Flat
Net Weight
12 oz.
Application Temperature
50 Degrees to 85 Degrees F
Paint Color Family
Gray
Resistance Properties
Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant
Shelf Life
5 yr
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
85 Degrees F
VOC Compliant
Yes
Maximum Temperature Resistance
150 Degrees F
Heat Resistant
Yes
Sub Brand
Acryli-Quik
Opacity
100 %
Paint and Primer Finish_x
Flat

Description

Spray Primer, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Metal, Steel, Wood, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Stone Gray, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 12 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.