Zoro Homepage

General Purpose Spray Primer . Platinum, 12 oz, Aerosol Can, Flat

  • Mfr # K01314A07

  • Zoro # G0743123


product price: $10.39
/ea

Key Features

Compatible Surface Material
Steel, Wood
Sheen
Flat
Finish Texture
Smooth
Resin Type
Alkyd Enamel
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01314A07
Zoro #
G0743123
UPC #
075577000746
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
General Purpose Spray Primer
Compatible Surface Material
Steel, Wood
Sheen
Flat
Finish Texture
Smooth
Resin Type
Alkyd Enamel
Color
Platinum
Container Type
Aerosol Can
Coverage
15 to 20 sq ft
Base Type
Solvent
Dry Time
12 min.
Use Location
Interior/Exterior
Dry Time Tack Free
1 hr.
Dry Time to Recoat
Anytime
Features
No Runs, No Drips, No Errors
Application Temperature
50 Degrees to 85 Degrees F
Standards
MIR Compliant
Net Weight
12 oz.
Paint and Primer Finish
Flat
Paint Color Family
Gray
Heat Resistant
Yes
Shelf Life
5 yr
Maximum Temperature Resistance
150 Degrees F
Sub Brand
Acryli-Quik
VOC Compliant
Yes
Minimum Application Temperature
50 Degrees F
Resistance Properties
Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant
Opacity
100 %
Maximum Application Temperature
85 Degrees F
Paint and Primer Finish_x
Flat

Description

Spray Primer, Opacity 100 Percent, Coating Application General Purpose Spray Primer, Color Family Gray, Compatible Surface Material Metal, Steel, Wood, Sheen Flat, Resin Type Acrylic Lacquer, Color Platinum, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Acryli-Quik, Container Type Aerosol Can, Dry Time Tack Free 12 min, Features No Drips, No Errors, No Runs, Finish Texture Smooth, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.