Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Waterborne Acrylic Enamel

  • Mfr # IM166-K000Z6761-20

  • Zoro # G9208882


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Acrylic
Finish
Semi-Gloss
Application Method
Brush, Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM166-K000Z6761-20
Zoro #
G9208882
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
White
Base Type
Water
Resin Type
Acrylic
Finish
Semi-Gloss
Application Method
Brush, Roller, Spray
VOC Content
Less Than100 g/L
Cure Time
8 hr
Dry Time
30 min
Item
Acrylic Enamel Coating
Exposure Conditions
Light to Moderate
Standards
ASTM B117, ASTM D2485, ASTM D2794, ASTM D3363, ASTM D4541, ASTM D4585
For Use With
Concrete, Masonry, Metal, Steel, Wood
Sub Brand
Waterborne Acrylic Enamel
Coating Application
Zero VOC
Activator, Base, Paint or Primer
Paint
Surface Texture
Smooth
Container Type
Pail
Surface Material
Metal, Steel, Wood
Maximum Application Temperature
120 Degrees F
Shelf Life
3 yr
Dry Time to Recoat
15 min to 8 hr
Number of Components
1- Step System
Coverage Area
140 to 225 sq ft/gal
Use Location
Exterior, Interior
Heat Resistant
Yes
Surface Type
Concrete, Masonry, Metal, Steel, Wood
Minimum Application Temperature
50 Degrees F
Sheen
Semi-Gloss
Primer Required
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant, Rust-Resistant

Description

Industrial Waterborne Acrylic Enamel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.