Zoro Homepage

Interior Paint, 53 gal, Flat

  • Mfr # K00E34111-27

  • Zoro # G115453163


product price: $1,372.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
White
Application Temperature - Minimum
50 Degrees F
Compatible Surface Material
Concrete, Iron, Masonry, Metal, Steel, Wood
Series
Colormaxx
Coverage Area - Maximum
315 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00E34111-27
Zoro #
G115453163
UPC #
724504049302
Country of Origin
United States

Dimensions

Container Size
53 gal

Details

Item
Interior Paint
Color
White
Application Temperature - Minimum
50 Degrees F
Compatible Surface Material
Concrete, Iron, Masonry, Metal, Steel, Wood
Series
Colormaxx
Coverage Area - Maximum
315 sq ft/gal
Base Type
Oil
Dry Time - Recoat - Maximum
6 hr
Standards
HCS, OSHA
Coverage Area - Minimum
225 sq ft/gal
Dry Time - Recoat - Minimum
2 hr
Paint Type
Dryfall Paint
Resistance Properties
Rust-Resistant
Resin Type
Alkyd
VOC Content Weight
329.16 g/L
Dry Time - Touch - Maximum
40 min
Application Method
Airless Spray, Conventional Spray
Use Location
Interior
Dry Time - Touch - Minimum
3 min
Sub-Brand
Dry Fall
Sheen
Flat
Application Temperature - Maximum
120 Degrees F
Full Cure Time
9 day

Description

Alkyd Dry Fall, Flat White, 55 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.