Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Paint, Semi-Gloss, Acrylic Base, White, 5 gal

  • Mfr # K000Z6761-20

  • Zoro # G7303969


product price: $257.17
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Color
White
Finish
Semi-Gloss
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000Z6761-20
Zoro #
G7303969
UPC #
724504037552
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Color
White
Finish
Semi-Gloss
Paint Sub-Brand
Krylon
Paint Base Type
Acrylic
Coverage
140 to 225 sq ft/gal
VOC Content
Less than 50g/L
Dry Time
5 hr
Application Temperature
50 Degrees to 120 Degrees F
Cure Time
30 day
Application Method
Airless Spray, Brush, Roll, Spray
For Use With
Aluminum, Concrete, Galvanized Steel, Iron, Steel
Exposure Conditions
Interior/Exterior
Surface
Concrete, Metal, Steel, Wood
Standards
OSHA 29 CFR 1910.1200
Resin Type
Acrylic
Sheen
Semi-Gloss
Surface Texture
Rough, Smooth
Number of Components
1- Step System
Coating Application
Standard
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
120 Degrees F
Series Number
K-Z6700
Container Type
Pail
Surface Material
Aluminum, Concrete, Drywall, Galvanzied Metal, Iron, Masonry, Painted Surfaces, Steel, Wood
Coating Type
Corrosion Resistant Coating
Maximum Temperature Resistance
250 Degrees F
Coverage Area
140 to 225 sq ft/gal
Activator, Base, Paint or Primer
Base
Use Location
Exterior, Interior
Resistance Properties
Corrosion-Resistant, Moisture-Resistant, Rust-Resistant
System Series
Waterborne
Dry Time to Recoat
5 hr

Description

Paint, Base Type Acrylic, Resin Type Acrylic, Color White, Finish Semi-Gloss, Size 5 gal., Coverage 140 to 225 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 5 hr., Cure Time 30 days, Application Temperature 50 Degrees to 120 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, Concrete, Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.