Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Chalk, White, 15 oz.

  • Mfr # KWBC3505A

  • Zoro # G5270641


product price: $9.19
/ea

Key Features

Size
15 oz
For Use With
Inverted Sprayers or Alone
VOC Content
867 g/L
Application Temperature
50 Degrees to 90 Degrees F
Striping & Marking Paint & Chalk Item
Inverted Marking Chalk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWBC3505A
Zoro #
G5270641
UPC #
094726921220
Country of Origin
United States

Dimensions

Size
15 oz
Container Size
20 oz

Details

Item
Inverted Marking Chalk
Color
White
For Use With
Inverted Sprayers or Alone
VOC Content
867 g/L
Application Temperature
50 Degrees to 90 Degrees F
Striping & Marking Paint & Chalk Item
Inverted Marking Chalk
Paint Color Family
Whites
Paint and Primer Application Method
Spray
Striping and Marking Paint and Chalk Item
Inverted Marking Chalk
Dry Time
20 min
Paint and Primer Surface Material
Concrete, Masonry, Metal, Wood
Line Striping Aerosol
Yes
Exposure Conditions
Mild to Moderate
Dry Time Tack Free
10 to 15 min
Paint and Primer Sub Category
General Purpose Marking Chalk
Base Type
Water
Coverage
14 sq ft
Net Weight
15 oz
Application
General Purpose
Resin Material
Water Based
Maximum Application Temperature
90 Degrees F
Coverage Area
14 sq ft
Paint Dispensing Style
Inverted
Product Type
Chalk
Use Location
Exterior, Interior
Paint Base Type
Water
Minimum Application Temperature
40 Degrees F
Formulation
Water
Permanence
Temporary
Application Method
Spray
Duration
30 day
Standards
OSHA
Compatible Equipment
Striping and Marking Machines
Paint Collection
Temporary Marking Chalk
Flammability
Flammable
Features
Universal, Non-Clogging Spray Tip
Scrubbable
Yes
Cleaning Method
Water
Surface Material
Asphalt, Brick, Concrete, Grass

Description

When you need to mark a surface, the KRYLON INDUSTRIAL KWBC3505A Inverted Marking Chalk is an effective solution. It provides a crisp and clear mark that will last for days. The inverted marking chalk comes in a 15 oz. container and can be used on concrete, masonry, metal and wood surfaces. Its paint and primer surface material allows it to adhere to most building materials without peeling or flaking off. It has a tack free dry time of 10 to 15 minutes, making it suitable for many applications including marking locations for nails, screws or studs; outlining cutting lines; transferring measurements; color coding; creating grids or patterns; temporary labels; etc. The KRYLON INDUSTRIAL KWBC3505A Inverted Marking Chalk will provide you with clear markings that are long lasting.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.