Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 15 oz., Silver, Solvent -Based

  • Mfr # A03640007

  • Zoro # G3378571


product price: $6.99
/ea

Key Features

Paint Color Family
Silvers
Base Type
Solvent
Size
15 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03640007
Zoro #
G3378571
UPC #
075577936403
Country of Origin
United States

Dimensions

Size
15 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Silvers
Color
Silver
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Paint and Primer Surface Material
Asphalt
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Standards
MIR Compliant
Application Temperature
Above 40 Degrees F
Net Weight
17 oz.
VOC Content
356g/L
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Line Striping Aerosol
Yes
Dry Time
2 min.
Dry Time Tack Free
2 min.
Green Environmental Attribute
Does Not Contain Methylene Chloride
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
Application Method
Spray
Paint and Primer Application Method
Marking Wand
Features
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
Fade Resistant
Yes
UV Resistant
Yes
Application
General Purpose
Paint Collection
Temporary Marking Paint
Compatible with Manufacturer Part Number
K07095, K07096
Compatible Equipment
Striping and Marking Machines
Coverage Area
468 Linear ft
Resin Material
Solvent Based
VOC Compliant
Yes
Use Location
Exterior, Interior
Chemical Resistant
Yes
Permanence
Semi-Permanent
Paint Dispensing Style
Inverted
Product Type
Marking Paint
Flammability
Flammable
Paint Base Type
Solvent
Surface Material
Concrete, Grass, Masonry
Formulation
Solvent
Minimum Application Temperature
70 Degrees F
Maximum Application Temperature
80 Degrees F

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Silver, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.