Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 17 oz., Fluorescent Purple, Solvent -Based

  • Mfr # A03615007

  • Zoro # G4017498


product price: $8.25
/ea

Key Features

Paint Color Family
Purples
Base Type
Solvent
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03615007
Zoro #
G4017498
UPC #
075577936151
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Purples
Color
Fluorescent Purple
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Paint and Primer Surface Material
Asphalt
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Line Striping Aerosol
Yes
Dry Time
2 min.
Standards
MIR Compliant
Net Weight
17 oz.
Green Environmental Attribute
Does Not Contain Methylene Chloride
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Dry Time Tack Free
2 min.
Application Temperature
Above 40 Degrees F
VOC Content
356g/L
Application Method
Spray
Paint and Primer Application Method
Marking Wand
Features
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
Paint Dispensing Style
Inverted
UV Resistant
Yes
Paint Collection
Temporary Marking Paint
Flammability
Flammable
Use Location
Exterior, Interior
Resin Material
Solvent Based
Surface Material
Concrete, Grass, Masonry
Paint Base Type
Solvent
Permanence
Semi-Permanent
Formulation
Solvent
Compatible Equipment
Striping and Marking Machines
Compatible with Manufacturer Part Number
K07095, K07096
Coverage Area
468 Linear ft
VOC Compliant
Yes
Application
General Purpose
Fade Resistant
Yes
Maximum Application Temperature
80 Degrees F
Chemical Resistant
Yes
Product Type
Marking Paint
Minimum Application Temperature
70 Degrees F

Description

Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Purple, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.