Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Solvent -Based

  • Mfr # AT3701007

  • Zoro # G2479257


product price: $8.15
/ea

Key Features

Paint Color Family
Oranges
Base Type
Solvent
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT3701007
Zoro #
G2479257
UPC #
075577937011
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Fluorescent Red/Orange
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Dry Time
2 min.
Standards
MIR Compliant
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
Line Striping Aerosol
Yes
Application Temperature
Above 40 Degrees F
VOC Content
356g/L
Dry Time Tack Free
2 min.
Net Weight
17 oz.
Green Environmental Attribute
Does Not Contain Methylene Chloride
Application Method
Spray
Features
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces, Universal, Non-Clogging Spray Tip
Formulation
Solvent
Compatible Equipment
Striping and Marking Machines
Flammability
Flammable
Application
General Purpose
Compatible with Manufacturer Part Number
K07095, K07096
Fade Resistant
Yes
Resistance Properties
Weather Resistant
Surface Material
Concrete, Grass, Masonry
Paint Collection
Temporary Marking Paint
Coverage Area
664 Linear ft/1 in Stripe
Permanence
Semi-Permanent
Product Type
Marking Paint
Paint Dispensing Style
Inverted
Maximum Application Temperature
80 Degrees F
Paint Base Type
Solvent
Resin Material
Alkyd, VT Alkyd
VOC Compliant
Yes
UV Resistant
Yes
Minimum Application Temperature
70 Degrees F
Use Location
Exterior

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Red-Orange, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time Greater Than 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Marking Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.