Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based

  • Mfr # A03650004

  • Zoro # G0348979


product price: $6.69
/ea

Key Features

Paint Color Family
Oranges
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
234 to 468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03650004
Zoro #
G0348979
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Fluorescent Red/Orange
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
234 to 468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass, Gravel
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Striping and Marking Paint and Chalk Item
Marking Paint
VOC Content
284g/L
Paint and Primer Application Method
Spray
Net Weight
17 oz.
Striping & Marking Paint & Chalk Item
Marking Paint
Line Striping Aerosol
Yes
Dry Time
10 min.
Dry Time Tack Free
10 min.
Standards
California Prop. 65, MIR Compliant, SARA 313
Application Method
Spray
Features
Convenient Spray-Through Cap, Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces, Universal, Non-Clogging Spray Tip
Flammability
Flammable
Coverage Area
664 Linear ft/1 in Stripe
Compatible with Manufacturer Part Number
K07095, K07096
Use Location
Exterior
Surface Material
Asphalt, Brick, Concrete, Grass
Resistance Properties
Weather Resistant
Minimum Application Temperature
70 Degrees F
Permanence
Temporary
Paint Collection
Temporary Marking Paint
VOC Compliant
Yes
Paint Base Type
Water
Maximum Application Temperature
80 Degrees F
Compatible Equipment
Striping and Marking Machines
Fade Resistant
Yes
Product Type
Marking Paint
UV Resistant
Yes
Formulation
Modified Alkyd
Application
General Purpose
Resin Material
VT Alkyd
Paint Dispensing Style
Inverted

Description

Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Red-Orange, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 284 g/L, Standards California Prop. 65, MIR Compliant, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.