Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Solvent -Based

  • Mfr # A03613007

  • Zoro # G3378389


product price: $8.15
/ea

Key Features

Paint Color Family
Reds
Base Type
Solvent
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03613007
Zoro #
G3378389
UPC #
075577936137
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Reds
Color
Fluorescent Safety Red
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Standards
MIR Compliant
Application Temperature
Above 40 Degrees F
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Net Weight
17 oz.
Line Striping Aerosol
Yes
VOC Content
356g/L
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
Green Environmental Attribute
Does Not Contain Methylene Chloride
Dry Time
2 min.
Dry Time Tack Free
2 min.
Application Method
Spray
Features
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
Maximum Application Temperature
80 Degrees F
Formulation
Solvent
Permanence
Semi-Permanent
Minimum Application Temperature
70 Degrees F
Use Location
Exterior, Interior
Product Type
Marking Paint
Surface Material
Concrete, Grass, Masonry
UV Resistant
Yes
VOC Compliant
Yes
Flammability
Flammable
Compatible Equipment
Striping and Marking Machines
Compatible with Manufacturer Part Number
K07095, K07096
Coverage Area
468 Linear ft
Application
General Purpose
Paint Base Type
Solvent
Fade Resistant
Yes
Paint Dispensing Style
Inverted
Resin Material
Solvent Based
Paint Collection
Temporary Marking Paint
Chemical Resistant
Yes

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Flouroscent Safety Red, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.