Zoro Homepage

Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Water -Based

  • Mfr # A03610004

  • Zoro # G0348951


product price: $7.95
/ea

Key Features

Paint Color Family
Reds
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
234 to 468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03610004
Zoro #
G0348951
UPC #
-
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Reds
Color
Fluorescent Safety Red
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
234 to 468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass, Gravel
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Dry Time
10 min.
Striping and Marking Paint and Chalk Item
Marking Paint
Paint and Primer Application Method
Spray
Dry Time Tack Free
10 min.
Net Weight
17 oz.
Line Striping Aerosol
Yes
Striping & Marking Paint & Chalk Item
Marking Paint
VOC Content
272g/L
Standards
California Prop. 65, MIR Compliant, SARA 313
Application Method
Spray
Features
Convenient Spray-Through Cap, Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces, Universal, Non-Clogging Spray Tip
Flammability
Flammable
Maximum Application Temperature
80 Degrees F
Use Location
Exterior
Fade Resistant
Yes
Surface Material
Asphalt, Brick, Concrete, Grass
Product Type
Marking Paint
UV Resistant
Yes
Minimum Application Temperature
70 Degrees F
Compatible with Manufacturer Part Number
K07095, K07096
Resin Material
VT Alkyd
Compatible Equipment
Striping and Marking Machines
Permanence
Temporary
Coverage Area
664 Linear ft/1 in Stripe
Paint Dispensing Style
Inverted
Formulation
Modified Alkyd
Application
General Purpose
Paint Base Type
Water
Resistance Properties
Weather Resistant
Paint Collection
Temporary Marking Paint
VOC Compliant
Yes

Description

Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Safety Red, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 272 g/L, Standards California Prop. 65, MIR Compliant, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.