Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 17 oz., Safety Yellow, Solvent -Based

  • Mfr # A03823007

  • Zoro # G0743047


product price: $7.19
/ea

Key Features

Paint Color Family
Yellows
Base Type
Solvent
Size
17 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03823007
Zoro #
G0743047
UPC #
075577938230
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Safety Yellow
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Line Striping Aerosol
Yes
Standards
MIR Compliant
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Green Environmental Attribute
Does Not Contain Methylene Chloride
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
Application Temperature
Above 40 Degrees F
VOC Content
356g/L
Dry Time
2 min.
Dry Time Tack Free
2 min.
Net Weight
17 oz.
Application Method
Spray
Features
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
Formulation
Solvent
Minimum Application Temperature
70 Degrees F
Compatible with Manufacturer Part Number
K07095, K07096
Maximum Application Temperature
80 Degrees F
Paint Collection
Temporary Marking Paint
Product Type
Marking Paint
Resin Material
Solvent Based
Flammability
Flammable
UV Resistant
Yes
Permanence
Semi-Permanent
VOC Compliant
Yes
Fade Resistant
Yes
Compatible Equipment
Striping and Marking Machines
Chemical Resistant
Yes
Paint Base Type
Solvent
Coverage Area
468 Linear ft
Paint Dispensing Style
Inverted
Application
General Purpose
Surface Material
Concrete, Grass, Masonry
Use Location
Exterior, Interior

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Safety Yellow, Size 20 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.