Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 22 oz., Brilliant White, Water -Based

  • Mfr # T03901004

  • Zoro # G0349137


product price: $8.25
/ea

Key Features

Paint Color Family
Whites
Base Type
Water
Size
22 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
234 to 468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T03901004
Zoro #
G0349137
UPC #
00075577001392
Country of Origin
United States

Dimensions

Size
22 oz.
Container Size
25 oz

Details

Item
Marking Paint
Paint Color Family
Whites
Color
Brilliant White
Base Type
Water
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
234 to 468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass, Gravel
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Paint and Primer Application Method
Spray
Striping & Marking Paint & Chalk Item
Marking Paint
Dry Time
10 min.
VOC Content
319g/L
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Marking Paint
Dry Time Tack Free
10 min.
Net Weight
22 oz.
Standards
MIR Compliant
Application Method
Spray
Features
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
VOC Compliant
Yes
Use Location
Exterior, Interior
Minimum Application Temperature
70 Degrees F
Compatible with Manufacturer Part Number
K07095, K07096
Paint Dispensing Style
Inverted
Coverage Area
864 Linear ft
Product Type
Marking Paint
Compatible Equipment
Striping and Marking Machines
Maximum Application Temperature
80 Degrees F
Paint Collection
Temporary Marking Paint
Resin Material
Water Based
Permanence
Temporary
Surface Material
Asphalt, Brick, Concrete, Grass
Formulation
Water
Application
General Purpose
Paint Base Type
Water
Flammability
Flammable

Description

Marking Paint, Water Base Type, Line Striping Aerosol Yes, Brilliant White, Size 25 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 22 oz, Dry Time 10 min, Dry Time Tack Free 10 min, VOC Content 319 g/L, Standards MIR Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.