Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Paint, 22 oz., Fluorescent Orange, Solvent -Based

  • Mfr # T03702007

  • Zoro # G0743290


product price: $10.55
/ea

Key Features

Paint Color Family
Oranges
Base Type
Solvent
Size
22 oz.
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T03702007
Zoro #
G0743290
UPC #
075577001415
Country of Origin
United States

Dimensions

Size
22 oz.
Container Size
25 oz

Details

Item
Marking Paint
Paint Color Family
Oranges
Color
Fluorescent Orange
Base Type
Solvent
Paint and Primer Sub Category
Inverted Marking Paint
Coverage
468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Inverted Marking Paint
Dry Time
2 min.
Dry Time Tack Free
2 min.
Net Weight
22 oz.
Standards
MIR Compliant
Green Environmental Attribute
Does Not Contain Methylene Chloride
Application Temperature
Above 40 Degrees F
Striping & Marking Paint & Chalk Item
Inverted Marking Paint
VOC Content
356g/L
Application Method
Spray
Features
Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
Maximum Application Temperature
80 Degrees F
Paint Dispensing Style
Inverted
Product Type
Marking Paint
Minimum Application Temperature
70 Degrees F
Coverage Area
864 Linear ft
VOC Compliant
Yes
Surface Material
Asphalt, Brick, Concrete, Grass
Flammability
Flammable
Compatible with Manufacturer Part Number
K07095, K07096
Paint Collection
Temporary Marking Paint
Use Location
Exterior, Interior
Permanence
Semi-Permanent
Paint Base Type
Solvent
Resin Material
Solvent Based
Formulation
Solvent
Compatible Equipment
Striping and Marking Machines
Application
General Purpose

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Orange, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 22 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.