Zoro Homepage
This item is Discontinued.
Krylon Industrial Inverted Marking Paint, 22 oz., Utility White, Solvent -Based T03900007

Inverted Marking Paint, 22 oz., Utility White, Solvent -Based (Discontinued)

  • Mfr # T03900007
  • Zoro # G1456590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T03900007
Zoro #
G1456590
UPC #
075577001439
Country of Origin
United States

Dimensions

Size
22 oz.
Container Size
22 oz

Description

Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Utility White, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 468 Linear ft, Net Weight 22 oz, Dry Time 3 min, Dry Time Tack Free 2 min, Application Temperature Above 40 Degrees F, VOC Content 356 g/L, Standards MIR Compliant, For Use With Marking Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.