Zoro Homepage
This item is Discontinued.
Krylon Industrial Inverted Marking Paint, 25 oz., Green, Water -Based QT0390400

Inverted Marking Paint, 25 oz., Green, Water -Based (Discontinued)

  • Mfr # QT0390400
  • Zoro # G7305053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT0390400
Zoro #
G7305053
UPC #
075577014071
Country of Origin
United States

Dimensions

Size
25 oz.
Container Size
25 oz

Description

Marking Paint, Water Base Type, Line Striping Aerosol Yes, APWA Green, Size 25 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 864 Linear ft, Net Weight 22 oz, Dry Time 10 min, Dry Time Tack Free 10 min, Application Temperature Above 40 Degrees F, VOC Content 306 g/L, Standards MIR Compliant, For Use With Quick-Tap 54yL65

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.