Zoro Homepage

Line-Up Athletic Striping Machine

  • Mfr # K08350

  • Zoro # G912648434


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Series
Line-Up
Compatible Container Type
Aerosol Can
Material
Steel
Line Width - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08350
Zoro #
G912648434
UPC #
075577083503
Country of Origin
United States

Dimensions

Overall Length
33 in
Line Width - Maximum
4 in
Line Width - Minimum
2 in

Details

Item
Striping Machine
Series
Line-Up
Compatible Container Type
Aerosol Can
Material
Steel
Product Type
Line Striping Cart
Compatible Surface Material
Dirt, Grass, Gravel

Description

Striping Machine, Overall Length 33 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.