Zoro Homepage

Line-Up Pavement Striping Machine

  • Mfr # K08340

  • Zoro # G512648148


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Series
Line-Up
Line Width - Minimum
2 in
Line Width - Maximum
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08340
Zoro #
G512648148
UPC #
075577083404
Country of Origin
United States

Dimensions

Overall Length
33 in
Line Width - Minimum
2 in
Line Width - Maximum
4 in

Details

Item
Striping Machine
Series
Line-Up
Material
Steel
Compatible Surface Material
Asphalt, Concrete, Metal, Pavement
Product Type
Line Striping Cart
Compatible Container Type
Aerosol Can

Description

Striping Machine, Overall Length 33 in, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.