Zoro Homepage
This item is Discontinued.
Krylon Industrial Marking Paint, 12 oz., Fluorescent Pink, Water -Based A03405004

Marking Paint, 12 oz., Fluorescent Pink, Water -Based (Discontinued)

  • Mfr # A03405004
  • Zoro # G0349189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A03405004
Zoro #
G0349189
UPC #
-
Country of Origin
Unknown

Dimensions

Size
12 oz.

Details

Item
Marking Paint
Paint Color Family
Pinks
Color
Fluorescent Pink
Base Type
Water
Paint and Primer Sub Category
Marking Paint
Coverage
234 to 468 Linear ft.
For Use With
Krylon Marking Wands (K07095 and K07096)
Paint and Primer Surface Material
Asphalt, Brick, Concrete, Grass, Gravel
Exposure Conditions
Interior/Exterior
Striping & Marking Paint & Chalk Item
Marking Paint
Dry Time
10 min.
Dry Time Tack Free
10 min.
Striping and Marking Paint and Chalk Item
Marking Paint
VOC Content
284 g/l
Line Striping Aerosol
Yes
Paint and Primer Application Method
Spray
Net Weight
12 oz.
Application Method
Spray

Description

Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Pink, Size 16 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 12 oz, Dry Time 10 min, Dry Time Tack Free 10 min, Interior/Exterior Exposure Conditions, VOC Content 284 g/l

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.