Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over Head Marking Paint, 17 oz., Fluorescent Red/Orange, Water -Based

  • Mfr # K04002000

  • Zoro # G0349487


product price: $9.45
/ea

Key Features

Paint Color Family
Reds
Base Type
Water
Size
17 oz.
Paint and Primer Sub Category
Over Head Marking Paint
Coverage
332 to 664 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K04002000
Zoro #
G0349487
UPC #
075577727438
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Reds
Color
Fluorescent Red/Orange
Base Type
Water
Paint and Primer Sub Category
Over Head Marking Paint
Coverage
332 to 664 Linear ft.
Paint and Primer Surface Material
Concrete
Container Type
Can
Exposure Conditions
Interior/Exterior
Net Weight
17 oz.
Dry Time
10 min.
Striping & Marking Paint & Chalk Item
Marking Paint
Line Striping Aerosol
Yes
Paint and Primer Application Method
Spray
Dry Time Tack Free
10 min.
VOC Content
432 g/l
Striping and Marking Paint and Chalk Item
Marking Paint
Standards
California Prop. 65, MIR Compliant, SARA 313
Application Method
Spray
Features
Fast Drying, High-Visibility Fluorescent Colors, Spray-Through Cap
Application
General Purpose
Minimum Application Temperature
40 Degrees F
Cleaning Method
Mineral Spirits
Paint Collection
Temporary Marking Paint
Use Location
Exterior
Compatible Equipment
Striping and Marking Machines
Maximum Application Temperature
90 Degrees F
Formulation
Modified Alkyd
Flammability
Flammable
Resin Material
VT Alkyd
Paint Dispensing Style
Overhead
Washable
Yes
Paint Base Type
Water
Permanence
Temporary
Coverage Area
664 Linear ft/1 in Stripe
Product Type
Marking Paint
Surface Material
Concrete, Masonry, Metal

Description

Marking Paint, Water Base Type, Line Striping Aerosol Yes, Fluorescent Red-Orange, Size 20 oz, Marking Paint, Paint and Primer Surface Material Concrete, Paint and Primer Application Method Spray, Coverage 332 to 664 Linear ft, Net Weight 17 oz, Dry Time Greater Than 10 min, Dry Time Tack Free 10 min, VOC Content 432 g/L, Standards California Prop. 65, MIR Compliant, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.