Paint, Acrylic Resin, White, 1 gal. Size

  • Mfr # K000Z6761-16

  • Zoro # G7331786


product price: $64.15
/ea
Sold in multiples of 4 for $256.60

Key Features

Color Family
Whites
Color
White
Base Type
Water
Resin Type
Acrylic
Surface
Concrete, Metal, Steel, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000Z6761-16
Zoro #
G7331786
UPC #
724504037583
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Whites
Color
White
Base Type
Water
Resin Type
Acrylic
Surface
Concrete, Metal, Steel, Wood
Coverage
140 to 225 sq ft/gal
Finish
Semi-Gloss
Application Method
Airless Spray, Brush, Roller, Spray
VOC Content
Less Than 100 g/L
Coating Type
Corrosion Resistant Coating
Dry Time
5 hr
Paint and Primer Sub Category
Enamels
Standards
OSHA 29 CFR 1910.1200
For Use With
Aluminum, Concrete, Galvanized Steel, Iron, Steel
Item
Paint
Exposure Conditions
Interior/Exterior
Paint Color Family
Whites
Application Temperature
50 Degrees to 120 Degrees F
Sub-Category
Enamels
Dry Time Recoat
5 hr
Cure Time
30 day
System Series
Waterborne
Minimum Application Temperature
50 Degrees F
Sheen
Semi-Gloss
Maximum Application Temperature
120 Degrees F
Surface Material
Aluminum, Concrete, Drywall, Galvanzied Metal, Iron, Masonry, Painted Surfaces, Steel, Wood
Activator, Base, Paint or Primer
Base
Container Type
Can
Number of Components
1- Step System
Maximum Temperature Resistance
250 Degrees F
Dry Time to Recoat
5 hr
Coating Application
Standard
Use Location
Exterior, Interior
Surface Texture
Rough, Smooth
Coverage Area
140 to 225 sq ft/gal
Resistance Properties
Corrosion-Resistant, Moisture-Resistant, Rust-Resistant
Series Number
K-Z6700

Description

Paint, Base Type Acrylic, Resin Type Acrylic, Color White, Finish Semi-Gloss, Size 1 gal., Coverage 140 to 225 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 5 hr., Cure Time 30 days, Application Temperature 50 Degrees to 120 Degrees F, For Use With Aluminum, Galvanized Steel, Steel, Concrete, Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.