Zoro Homepage
This item is Discontinued.
Krylon Industrial Paint, Epoxy Resin, White, 1 gal. Size K000Z7231-16

Paint, Epoxy Resin, White, 1 gal. Size (Discontinued)

  • Mfr # K000Z7231-16
  • Zoro # G7331250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000Z7231-16
Zoro #
G7331250
UPC #
724504038382
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color Family
Whites
Color
White
Base Type
Water
Resin Type
Epoxy
Surface
Concrete, Metal, Steel, Wood
Coverage
350 to 400 sq ft/gal
Finish
Semi-Gloss
Application Method
Airless Spray, Brush, Roller
VOC Content
Less Than 145 g/L
Coating Type
Chemical Resistant Coating
For Use With
Aluminum, Concrete, Galvanized Steel, Iron, Steel
Exposure Conditions
Interior/Exterior
Sub-Category
Epoxies
Standards
ASTM D3359
Dry Time
1 to 8 hr
Paint Color Family
Whites
Application Temperature
50 Degrees to 120 Degrees F
Dry Time Recoat
8 hr
Item
Paint Base
Cure Time
5 to 7 day
Formulation
Epoxy
System Series
K-Z7200
Coverage Area
350 to 400 sq ft/gal
Primer Required
Yes
Dry Time to Recoat
8 hr
Container Type
Can
Coating Application
Standard
VOC Compliant
Yes
Activator Required
No
Surface Texture
Smooth
Resistance Properties
Chemical Resistant, Corrosion Resistant, Solvent Resistant, Stain Resistant
Use Location
Interior
Number of Components
1-Step System
Maximum Application Temperature
120 Degrees F
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Series Number
K-Z7200
Sheen
Semi-Gloss
Surface Material
Concrete, Masonry, Metal
Activator, Base, Paint or Primer
Base

Description

Paint Base, Base Type Water, Resin Type Epoxy, Color White, Finish Semi-Gloss, Size 1 gal, VOC Content Less Than 145 g/L, Coverage 350 to 400 sq ft/gal, Dry Time 1 to 8 hr, Cure Time 5 to 7 day, Application Temperature 50 Degrees to 120 Degrees F, System Series K-Z7200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.