Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Thinner, Can, 1 gal, Solvent, Liquid

  • Mfr # K01661524-16

  • Zoro # G916099713


product price: $31.15
/ea

Key Features

Product Form
Liquid
Base Type
Solvent
Contains
Toluene
Container Type
Can
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01661524-16
Zoro #
G916099713
UPC #
075577024490
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Product Form
Liquid
Base Type
Solvent
Item
Paint Thinner
Contains
Toluene
Container Type
Can
Standards
OSHA 29 CFR 1910.1200
Color
Various
Sub-Category
Xylene/Toluene
Remover Type
Paint Thinner & Reducer
Use Location
Exterior, Interior
Flammability
Flammable
Strength
Extra-Strength
Features
Fast Evaporating, Not HAPS Complying, Strongest Aromatic

Description

Paint Thinner, Materials Removed Not Applicable, Remover Type Paint Thinner & Reducer, Contains Toluene, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 1 gal, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Interior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Can, Color Various, Features Fast Evaporating, Not HAPS Complying, Strongest Aromatic, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.