Zoro Homepage

Paint Thinner, Can, 1 gal, Solvent, Liquid

  • Mfr # K01661600-16

  • Zoro # G116099636


product price: $36.59
/ea

Key Features

Container Type
Can
Contains
Mineral Spirits
Container Size
1 gal
Color
Clear
Sub-Category
Mineral Spirits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01661600-16
Zoro #
G116099636
UPC #
075577024520
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Paint Thinner
Container Type
Can
Contains
Mineral Spirits
Color
Clear
Sub-Category
Mineral Spirits
Flammability
Flammable
Features
Slow Evaporating, Used Predominantly in Alkyds, Weak
Strength
Extra-Strength
Remover Type
Paint Thinner & Reducer
Base Type
Solvent
Standards
OSHA 29 CFR 1910.1200
Materials Removed
Alkyds, Paint
Use Location
Exterior, Interior
Product Form
Liquid

Description

Paint Thinner, Materials Removed Alkyds, Paint, Remover Type Paint Thinner & Reducer, Contains Mineral Spirits, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 1 gal, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Interior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Can, Color Clear, Features Slow Evaporating, Used Predominantly in Alkyds, Weak, Flammability Flammable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.