Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Thinner, Can, 1 gal, Solvent, Liquid

  • Mfr # K01661800-16

  • Zoro # G015223040


product price: $24.74
/ea

Key Features

Color
Clear
Base Type
Solvent
Container Size
1 gal
Standards
OSHA 29 CFR 1910.1200
Flammability
Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01661800-16
Zoro #
G015223040
UPC #
075577025497
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Clear
Base Type
Solvent
Standards
OSHA 29 CFR 1910.1200
Flammability
Flammable
Features
Evaporate Slowly Enough to give Sufficient Leveling and Adhesion, Forms Films, Solvent Dissolves the Resin and Reduces the Viscosity, Solvent must Evaporate Relatively Quickly during Initial Drying to Prevent Sagging
Container Type
Can
Product Form
Liquid
Contains
Lacquer Thinner
Sub-Category
Lacquer Thinners
Remover Type
Paint Thinner & Reducer
Use Location
Exterior, Interior
Materials Removed
Epoxies, Graffiti, Lacquer, Paint
Item
Paint Thinner
Strength
Extra-Strength

Description

Paint Thinner, Materials Removed Epoxies, Graffiti, Lacquer, Paint, Remover Type Paint Thinner & Reducer, Contains Lacquer Thinner, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 1 gal, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Interior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Can, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.