Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Thinner, Can, 1 gal, Solvent, Liquid

  • Mfr # K01663000-16

  • Zoro # G015481969


product price: $24.47
/ea
Sold in multiples of 4 for $97.88

Key Features

Color
Clear
Base Type
Solvent
Container Size
1 gal
Sub-Category
Solvents
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01663000-16
Zoro #
G015481969
UPC #
075577024582
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Clear
Base Type
Solvent
Sub-Category
Solvents
Product Form
Liquid
Container Type
Can
Standards
OSHA 29 CFR 1910.1200
Features
Film Formation and Durability even though it is not a Permanent Component, Solvent Dissolves the Resin and Reduces the Viscosity
Flammability
Flammable
Contains
Acetone
Remover Type
Paint Thinner & Reducer
Strength
Extra-Strength
Item
Paint Thinner
Use Location
Exterior, Interior
Materials Removed
Graffiti, Paint

Description

Paint Thinner, Materials Removed Graffiti, Paint, Remover Type Paint Thinner & Reducer, Contains Acetone, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 1 gal, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Interior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Can, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.