Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Thinner, Drum, 53 gal, Solvent, Liquid

  • Mfr # K01663000-27

  • Zoro # G115481968


product price: $952.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Clear
Base Type
Solvent
Container Size
53 gal
Container Type
Drum
Flammability
Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01663000-27
Zoro #
G115481968
UPC #
075577025329
Country of Origin
United States

Dimensions

Container Size
53 gal

Details

Color
Clear
Base Type
Solvent
Container Type
Drum
Flammability
Flammable
Features
Film Formation and Durability even though it is not a Permanent Component, Solvent Dissolves the Resin and Reduces the Viscosity
Product Form
Liquid
Sub-Category
Solvents
Contains
Acetone
Standards
OSHA 29 CFR 1910.1200
Remover Type
Paint Thinner & Reducer
Strength
Extra-Strength
Use Location
Exterior, Interior
Materials Removed
Graffiti, Paint
Item
Paint Thinner

Description

Paint Thinner, Materials Removed Graffiti, Paint, Remover Type Paint Thinner and Reducer, Contains Acetone, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 53 gal, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Interior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Drum, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.