Zoro Homepage

Paint Thinner, Pail, 5 gal, Solvent, Liquid

  • Mfr # K01661300-20

  • Zoro # G516099632


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Materials Removed
Paint, Zinc Rich Coatings
Flammability
Flammable
Use Location
Exterior, Interior
Contains
Methyl Ethyl Ketone
Color
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01661300-20
Zoro #
G516099632
UPC #
075577016617
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Materials Removed
Paint, Zinc Rich Coatings
Flammability
Flammable
Use Location
Exterior, Interior
Contains
Methyl Ethyl Ketone
Color
Various
Standards
OSHA 29 CFR 1910.1200
Item
Paint Thinner
Application Method
Spray
Strength
Extra-Strength
Features
Fast Evaporating, Increases Conductivity, Not HAPS Complying
Base Type
Solvent
Product Form
Liquid
Container Type
Pail
Remover Type
Paint Thinner & Reducer
Sub-Category
Thinners

Description

Paint Thinner, Materials Removed Paint, Zinc Rich Coatings, Remover Type Paint Thinner & Reducer, Contains Methyl Ethyl Ketone, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 5 gal, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Interior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Pail, Application Method Spray, Color Various

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.