Zoro Homepage

Paint Thinner, Pail, 5 gal, Solvent, Liquid

  • Mfr # K01661530-20

  • Zoro # G816099622


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Strength
Extra-Strength
Base Type
Solvent
Sub-Category
Xylene/Toluene
Features
Medium Evaporating, Most Common Aromatic, Not HAPS Complying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01661530-20
Zoro #
G816099622
UPC #
075577024513
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Container Type
Pail
Strength
Extra-Strength
Base Type
Solvent
Sub-Category
Xylene/Toluene
Item
Paint Thinner
Features
Medium Evaporating, Most Common Aromatic, Not HAPS Complying
Use Location
Exterior, Interior
Color
Various
Flammability
Flammable
Remover Type
Paint Thinner & Reducer
Materials Removed
Alkyds, Paint, Epoxies
Standards
OSHA 29 CFR 1910.1200
Product Form
Liquid
Contains
Xylene

Description

Paint Thinner, Materials Removed Alkyds, Paint, Epoxies, Remover Type Paint Thinner & Reducer, Contains Xylene, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 5 gal, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Interior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Pail, Color Various, Features Medium Evaporating, Most Common Aromatic, Not HAPS Complying

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.