Zoro Homepage

Paint Thinner, Pail, 5 gal, Solvent, Liquid

  • Mfr # K01661800-20

  • Zoro # G916552041


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Base Type
Solvent
Sub-Category
Lacquer Thinners
Flammability
Flammable
Standards
OSHA 29 CFR 1910.1200
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K01661800-20
Zoro #
G916552041
UPC #
075577025503
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Base Type
Solvent
Sub-Category
Lacquer Thinners
Flammability
Flammable
Standards
OSHA 29 CFR 1910.1200
Product Form
Liquid
Contains
Lacquer Thinner
Use Location
Exterior, Interior
Container Type
Pail
Remover Type
Paint Thinner & Reducer
Item
Paint Thinner
Color
Clear
Features
Evaporate Slowly Enough to give Sufficient Leveling and Adhesion, Forms Films, Solvent Dissolves the Resin and Reduces the Viscosity, Solvent must Evaporate Relatively Quickly during Initial Drying to Prevent Sagging
Strength
Extra-Strength
Materials Removed
Epoxies, Graffiti, Lacquer, Paint

Description

Paint Thinner, Materials Removed Epoxies, Graffiti, Lacquer, Paint, Remover Type Paint Thinner & Reducer, Contains Lacquer Thinner, Base Type Solvent, Product Form Liquid, Strength Extra-Strength, Container Size 5 gal, Cure Time Not Applicable, Includes Not Applicable, For Use On Not Applicable, Use Location Exterior, Interior, Odorless Not Applicable, VOC Content Weight Percentage Not Applicable, Container Type Pail, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.