Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint, Waterborne Resin, Black, Flat Finish

  • Mfr # K000Z5931-20

  • Zoro # G7304118


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color Family
Blacks
Base Type
Water
Resin Type
Acrylic
Surface
Concrete, Metal, Steel, Wood
Coverage
135 to 225 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000Z5931-20
Zoro #
G7304118
UPC #
724504038511
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Color Family
Blacks
Color
Black
Base Type
Water
Resin Type
Acrylic
Surface
Concrete, Metal, Steel, Wood
Coverage
135 to 225 sq ft/gal
Finish
Flat
Application Method
Conventional Spray
VOC Content
Less Than 50 g/L
Coating Type
Floor Coating
Dry Time Recoat
1 hr
Dry Time
45 min
Item
Interior Paint
Standards
40 CFR 59.406, ASTM D4060
Cure Time
4 hr
Exposure Conditions
Interior
Application Temperature
50 Degrees to 110 Degrees F
For Use With
Aluminum, Concrete, Galvanized Steel, Iron, Steel
Sub-Category
Specialty Coatings
Paint Color Family
Blacks
Surface Texture
Rough, Smooth
Heat Resistant
Yes
Coverage Area
135 to 225 sq ft/gal
Reflective
Yes
Maximum Application Temperature
110 Degrees F
Primer Required
Yes
Sheen
Flat
Activator Required
No
Dry Time - Light Traffic
30 min to 1 hr
Minimum Application Temperature
50 Degrees F
Container Type
Pail
Resistance Properties
Rust-Resistant
Use Location
Interior
Tack Free Time
30 to 45 min
Dry Time to Recoat
1 to 2 hr
Surface Material
Concrete, Masonry, Metal, Wood
Shelf Life
3 yr
Series
Dry Fall
Coverage Area - Maximum
225 sq ft/gal
Full Cure Time
4 hr
VOC Content Weight
84 lb/gal
Dry Time - Recoat - Maximum
2 hr
Coverage Area - Minimum
135 sq ft/gal
Application Temperature - Minimum
50 Degrees F
Dry Time - Tack-Free - Minimum
30 min
Dry Time - Recoat - Minimum
1 hr
Compatible Surface Material
Concrete, Metal, Wood
Application Temperature - Maximum
110 Degrees F
Dry Time - Tack-Free - Maximum
45 min
Sub-Brand
Dry Fall
Paint Type
Dryfall Paint
Dry Time - Touch - Maximum
45 min
Dry Time - Handle - Maximum
1 hr
Dry Time - Touch - Minimum
20 min
Dry Time - Handle - Minimum
30 min

Description

Interior Paint, Black, Finish Flat, Size 5 gal, Coverage 135 to 225 sq ft/gal, VOC Content Less Than 50 g/L, Dry Time Recoat 1 hr, Dry Time 45 min, Application Method Conventional Spray, Standards 40 CFR 59.406, ASTM D4060

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.