Pavement Striping Paint, 1 gal., Parking Lot Yellow, Water -Based

  • Mfr # K41132920-16

  • Zoro # G0348909


product price:  $40.59
/ea

Key Features

Paint Color Family
Yellows
Color
Parking Lot Yellow
Base Type
Water
Size
1 gal.
Paint and Primer Sub Category
Pavement Striping Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K41132920-16
Zoro #
G0348909
UPC #
075577001620
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Yellows
Color
Parking Lot Yellow
Base Type
Water
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
350 Linear ft./gal.
Paint and Primer Surface Material
Asphalt, Brick, Concrete
Exposure Conditions
Below 50 Degrees
Line Striping Aerosol
Yes
Net Weight
1 gal.
Paint and Primer Application Method
Airless, Brush, Roller, Spray
Dry Time Tack Free
16 min.
Striping & Marking Paint & Chalk Item
Traffic Zone Marking Paint
Dry Time
30 min to 1 hr
Application Temperature
Above 50 Degrees F
Striping and Marking Paint and Chalk Item
Traffic Zone Marking Paint
VOC Content
Less Than 95 g/L
Standards
California Prop. 65, SARA 313
Application Method
Airless Spray, Brush, Roller
Features
Excellent Bleed Retention, Fast Drying
Sheen
Flat
Permanence
Semi-Permanent
Application
Traffic Zone
Flammability
Flammable
Product Type
Striping Paint
Paint Dispensing Style
Pour
Surface Material
Concrete, Masonry
VOC Content Weight Percentage
79%
Paint Collection
Permanent Striping & Marking Paint
Paint Base Type
Water
Minimum Application Temperature
50 Degrees F
Use Location
Exterior
Resin Material
Acrylic
Formulation
Water
Washable
Yes
Cleaning Method
Soap and Water
Coverage Area
350 Linear ft/gal (4 in Stripe)
Compatible Equipment
Striping and Marking Machines

Description

Traffic Zone Marking Paint, Water Base Type, Line Striping Aerosol Yes, Parking Lot Yellow, Size 1 gal, Traffic Zone Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 1 gal, Dry Time 30 min to 1 hr, Dry Time Tack Free 16 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 95 g/L, Standards California Prop. 65, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.