Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Striping Paint, 18 oz., Firelane Red, Solvent -Based

  • Mfr # K00830308

  • Zoro # G0348881


product price: $10.59
/ea

Key Features

Paint Color Family
Reds
Color
Firelane Red
Base Type
Solvent
Size
18 oz.
Paint and Primer Sub Category
Pavement Striping Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00830308
Zoro #
G0348881
UPC #
-
Country of Origin
United States

Dimensions

Size
18 oz.
Container Size
20 oz

Details

Item
Striping Paint
Paint Color Family
Reds
Color
Firelane Red
Base Type
Solvent
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
250 Linear ft.
For Use With
K08340 Pavement Striping Machine
Paint and Primer Surface Material
Concrete
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Dry Time
60 min.
VOC Content
356g/L
Line Striping Aerosol
Yes
Striping & Marking Paint & Chalk Item
Striping Paint
Striping and Marking Paint and Chalk Item
Striping Paint
Dry Time Tack Free
30 min.
Paint and Primer Application Method
Marking Wheel, Spray
Net Weight
18 oz.
Application Method
Spray
Standards
California Prop. 65, MIR Compliant, SARA 313
Features
Excellent Bleed Retention, Fast Drying, Universal, Non-Clogging Spray Tip
Surface Material
Concrete, Masonry
Minimum Application Temperature
70 Degrees F
Flammability
Flammable
Paint Base Type
Solvent
Cleaning Method
Mineral Spirits
Resin Material
VT Alkyd
Application
General Purpose
Formulation
Solvent
Compatible with Manufacturer Part Number
K08340, K08350
Compatible Equipment
Striping and Marking Machines
Paint Dispensing Style
Inverted
Use Location
Exterior, Interior
Permanence
Temporary
Product Type
Striping Paint
Sheen
Flat
Paint Collection
Semi Permanent Striping Paint
Washable
Yes
Maximum Application Temperature
80 Degrees F
Coverage Area
250 Linear ft

Description

Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Firelane Red, Size 20 oz, Striping Paint, Paint and Primer Surface Material Concrete, Paint and Primer Application Method Marking Wheel, Spray, Coverage 250 Linear ft, Net Weight 18 oz, Dry Time 1 to 2 hr, Dry Time Tack Free 30 min, VOC Content 356 g/L, Standards California Prop. 65, MIR Compliant, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.