Zoro Homepage

Pavement Striping Paint, 18 oz., Handicap Blue, Solvent -Based

  • Mfr # K00830208

  • Zoro # G1723911


product price: $11.29
/ea

Key Features

Paint Color Family
Blues
Base Type
Solvent
Size
18 oz.
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00830208
Zoro #
G1723911
UPC #
075577083022
Country of Origin
United States

Dimensions

Size
18 oz.
Container Size
20 oz

Details

Item
Striping Paint
Paint Color Family
Blues
Color
Handicap Blue
Base Type
Solvent
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
468 Linear ft.
For Use With
K08340 Pavement Striping Machine
Paint and Primer Surface Material
Asphalt
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Net Weight
18 oz.
Green Environmental Attribute
Does Not Contain Methylene Chloride
Line Striping Aerosol
Yes
Standards
MIR Compliant
Dry Time
60 min.
Striping and Marking Paint and Chalk Item
Striping Paint
VOC Content
396g/L
Dry Time Tack Free
30 min.
Application Temperature
Above 40 Degrees F
Striping & Marking Paint & Chalk Item
Striping Paint
Paint and Primer Application Method
Spray
Application Method
Spray
Features
Excellent Bleed Retention, Fast Drying, Universal, Non-Clogging Spray Tip
Use Location
Exterior, Interior
Paint Base Type
Solvent
Washable
Yes
Formulation
Solvent
Surface Material
Concrete, Masonry
Coverage Area
250 Linear ft
Cleaning Method
Mineral Spirits
Product Type
Striping Paint
Compatible with Manufacturer Part Number
K08340, K08350
Application
General Purpose
Compatible Equipment
Striping and Marking Machines
Maximum Application Temperature
80 Degrees F
Minimum Application Temperature
70 Degrees F
Paint Dispensing Style
Inverted
Paint Collection
Semi Permanent Striping Paint
Sheen
Flat
Flammability
Flammable
Resin Material
VT Alkyd
Permanence
Semi-Permanent

Description

Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Accessibility Blue, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 18 oz, Dry Time 1 to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 40 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.