Zoro Homepage

Pavement Striping Paint, 18 oz., Highway Yellow, Solvent -Based

  • Mfr # K00830108

  • Zoro # G1456627


product price: $11.29
/ea

Key Features

Paint Color Family
Yellows
Base Type
Solvent
Size
18 oz.
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
468 Linear ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00830108
Zoro #
G1456627
UPC #
075577083015
Country of Origin
United States

Dimensions

Size
18 oz.
Container Size
20 oz

Details

Item
Striping Paint
Paint Color Family
Yellows
Color
Highway Yellow
Base Type
Solvent
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
468 Linear ft.
For Use With
K08340 Pavement Striping Machine
Paint and Primer Surface Material
Asphalt
Container Type
Can
Exposure Conditions
70 Degrees to 80 Degrees F
Standards
MIR Compliant
Green Environmental Attribute
Does Not Contain Methylene Chloride
Striping and Marking Paint and Chalk Item
Striping Paint
Line Striping Aerosol
Yes
Net Weight
17 oz.
Striping & Marking Paint & Chalk Item
Striping Paint
Dry Time Tack Free
30 min.
Application Temperature
Above 40 Degrees F
VOC Content
396g/L
Dry Time
60 min.
Application Method
Spray
Paint and Primer Application Method
Spray
Features
Excellent Bleed Retention, Fast Drying, Universal, Non-Clogging Spray Tip
Surface Material
Concrete, Masonry
Permanence
Semi-Permanent
Washable
Yes
Minimum Application Temperature
70 Degrees F
Resin Material
VT Alkyd
Paint Collection
Semi Permanent Striping Paint
Formulation
Solvent
Cleaning Method
Mineral Spirits
Compatible Equipment
Striping and Marking Machines
Product Type
Striping Paint
Flammability
Flammable
Paint Base Type
Solvent
Paint Dispensing Style
Inverted
Application
General Purpose
Maximum Application Temperature
80 Degrees F
Use Location
Exterior, Interior
Compatible with Manufacturer Part Number
K08340, K08350
Coverage Area
250 Linear ft
Sheen
Flat

Description

Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Highway Yellow, Size 20 oz, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Spray, Striping Machine, Striping Wand, Coverage 468 Linear ft, Net Weight 17 oz, Dry Time 1 to 2 hr, Dry Time Tack Free 30 min, Application Temperature Above 40 Degrees F, VOC Content 396 g/L, Standards California Prop. 65, MIR Compliant, SARA 313, For Use With Line Striper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.