Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based

  • Mfr # K41131881-20

  • Zoro # G1685656


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Blues
Base Type
Water
Size
5 gal.
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
350 Linear ft./gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K41131881-20
Zoro #
G1685656
UPC #
035777815939
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Striping Paint
Paint Color Family
Blues
Color
Parking Lot Blue
Base Type
Water
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
350 Linear ft./gal.
Paint and Primer Surface Material
Asphalt, Brick, Concrete
Exposure Conditions
Below 50 Degrees
Net Weight
5 gal.
Dry Time
30 min to 1 hr
Application Temperature
Above 50 Degrees F
Line Striping Aerosol
Yes
Striping and Marking Paint and Chalk Item
Striping Paint
Paint and Primer Application Method
Airless, Brush, Roller, Spray
Striping & Marking Paint & Chalk Item
Striping Paint
VOC Content
Less Than 95 g/L
Dry Time Tack Free
16 min.
Standards
California Prop. 65, SARA 313
Application Method
Airless Spray, Brush, Roller
Features
Excellent Bleed Retention, Fast Drying
Paint Dispensing Style
Pour
Minimum Application Temperature
50 Degrees F
Flammability
Flammable
Product Type
Striping Paint
Resin Material
Acrylic
VOC Content Weight Percentage
79%
Sheen
Flat
Use Location
Exterior
Compatible Equipment
Striping and Marking Machines
Paint Collection
Semi Permanent Striping Paint
Coverage Area
350 Linear ft/gal (4 in Stripe)
Cleaning Method
Soap and Water
Permanence
Semi-Permanent
Surface Material
Concrete, Masonry
Washable
Yes
Paint Base Type
Water
Formulation
Water
Application
General Purpose

Description

Striping Paint, Water Base Type, Line Striping Aerosol Yes, Parking Lot Blue, Size 5 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 5 gal, Dry Time 30 min to 1 hr, Dry Time Tack Free 16 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 95 g/L, Standards California Prop. 65, SARA 313

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.