Zoro Homepage

Pavement Striping Paint, 5 gal., Parking Lot White, Solvent -Based

  • Mfr # K42130404-20

  • Zoro # G1924960


product price: $188.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Paint Color Family
Whites
Color
Parking Lot White
Base Type
Solvent
Size
5 gal.
Paint and Primer Sub Category
Pavement Striping Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K42130404-20
Zoro #
G1924960
UPC #
075577001675
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Striping Paint
Paint Color Family
Whites
Color
Parking Lot White
Base Type
Solvent
Paint and Primer Sub Category
Pavement Striping Paint
Coverage
350 Linear ft./gal.
Paint and Primer Surface Material
Asphalt, Brick, Concrete
Exposure Conditions
Below 40 Degrees
Dry Time
20 min.
Application Temperature
Above 40 Degrees F
Paint and Primer Application Method
Airless, Brush, Roller, Spray
VOC Content
38g/L
Net Weight
5 gal.
Striping and Marking Paint and Chalk Item
Striping Paint
Dry Time Tack Free
30 min.
Striping & Marking Paint & Chalk Item
Striping Paint
Line Striping Aerosol
Yes
Standards
CARB Compliant, EC Compliant, LADCO Compliant, OTC Compliant, SCAQMD Compliant
Application Method
Brush, Roller, Spray
Features
Conforms with U.S. Bureau of Public Roads Colors, Excellent Bleed Retention, Universal, Non-Clogging Spray Tip is Compatible with Most Striping Machines
Compatible Equipment
Paint Sprayer Machines, Paint Brushes, Paint Rollers
Product Type
Striping Paint
Surface Material
Asphalt, Concrete
Paint Base Type
Solvent
Paint Collection
Semi Permanent Striping Paint
Formulation
Solvent
Cleaning Method
Xylene; Toluene; MEK
Resin Material
Solvent Based
Coverage Area
350 Linear ft/gal
Permanence
Semi-Permanent
Paint Dispensing Style
Pour
Sheen
Flat
Flammability
Flammable
Minimum Application Temperature
40 Degrees F
For Use On
Curbs, Pavement
Use Location
Exterior, Interior
Application
General Purpose

Description

Striping Paint, Solvent Base Type, Line Striping Aerosol Yes, Parking Lot White, Size 5 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 5 gal, Dry Time 20 min, Dry Time Tack Free 30 min, Application Temperature Above 40 Degrees F, VOC Content 38 g/L, Standards CARB Compliant, EC Compliant, LADCO Compliant, OTC Compliant, SCAQMD Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.