Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Oil Based, 53 gal. Size, Red

  • Mfr # K000S4501-27

  • Zoro # G7630665


product price: $1,800.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Size
53 gal
Finish
Flat
For Use With
Any Topcoat
Base Type
Oil
Resin Type
Alkyd Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K000S4501-27
Zoro #
G7630665
UPC #
724504040088
Country of Origin
United States

Dimensions

Size
53 gal
Container Size
53 gal

Details

Item
Primer
Color
Red
Finish
Flat
For Use With
Any Topcoat
Base Type
Oil
Resin Type
Alkyd Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Steel
Paint Color Family
Reds
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
400 sq ft/gal
Net Weight
53 gal
Dry Time Tack Free
30 min
Application Method
Airless Spray, Brush
Features
Corrosion and Rust Inhibitive Protection, Fast Drying, Good Coverage and Excellent Hiding Power, Weld-Through Formula
Dry Time Recoat
12 to 48 hr
Standards
VOC Compliant
Dry Time
12 to 48 hr
VOC Content
Less Than 450g/L
Application Temperature
40 Degrees to 120 Degrees F
Compatible Surface Material
Steel
Sub Brand
Alkyd Shopcoat Primer
Coverage Area
400 sq ft/gal
Series Number
K-S4501
Coating Application
Interior/Exterior Primer
Dry Time to Recoat
48 hr
Shelf Life
1 yr
Sheen
Flat
Container Type
Drum
Maximum Application Temperature
120 Degrees F
Use Location
Exterior, Interior
Minimum Application Temperature
40 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, Rust-Resistant
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Steel, Sheen Flat, Resin Type Alkyd Enamel, Color Red, Container Size 53 gal, Coverage Area 400 sq ft/gal, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Alkyd Shopcoat Primer, Application Method Airless Spray, Brush, Container Type Drum, Dry Time Tack Free 30 min, Dry Time to Recoat 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.