Zoro Homepage
This item is Discontinued.
Krylon Industrial Rust Preventative Spray Paint, Aluminum, Gloss, 14 oz K00159007

Rust Preventative Spray Paint, Aluminum, Gloss, 14 oz (Discontinued)

  • Mfr # K00159007
  • Zoro # G1456581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K00159007
Zoro #
G1456581
UPC #
724504001591
Country of Origin
United States

Dimensions

Container Size
20 oz

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Steel, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Aluminum, Container Size 20 oz, Coverage Area 35 sq ft, Base Type Solvent, Dry Time 48 hr, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 2 hr or After 2 Days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.