Zoro Homepage
This item is Discontinued.
Krylon Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz. K08953007

Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz. (Discontinued)

  • Mfr # K08953007
  • Zoro # G0743939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08953007
Zoro #
G0743939
UPC #
724504089537
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Color
Burgundy
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
Up to 25 sq. ft.
Dry Time
25 min
Base Type
Solvent
Paint Sub-Brand
Super MAXX
Resin Type
Acrylic Enamel
Application Temperature
50 Degrees to 85 Degrees F
Dry Time Tack Free
2 hr.
Spray Paints Item
Rust Preventative Spray Paint
Exposure Conditions
Interior/Exterior
Dry Time Recoat
2 hr.
Standards
MIR Compliant

Description

Rust Preventative Spray Paint, Color Family Reds, Resin Type Acrylic Enamel, Color Burgundy, Base Type Solvent, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.