Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon Industrial Rust Preventative Spray Paint, Old Caterpillar Yellow, Gloss, 12 oz. A01321000

Rust Preventative Spray Paint, Old Caterpillar Yellow, Gloss, 12 oz. (Discontinued)

  • Mfr # A01321000
  • Zoro # G0346075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01321000
Zoro #
G0346075
UPC #
075577000210
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Yellows
Color
Old Caterpillar Yellow
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
20 sq. ft.
Dry Time
15 min.
Base Type
Solvent
Paint and Primer Surface Material
Metal, Steel
Dry Time Recoat
4 hr.
Dry Time Tack Free
1 hr.
Spray Paints Item
Rust Preventative Spray Paint
Resin Type
Acrylic Alkyd Enamel
Paint Sub-Brand
Tough Coat
Color Family
Yellows
Application Temperature
50 to 85 Degrees F

Description

Rust Preventative Spray Paint, Color Family Yellows, Resin Type Acrylic Alkyd Enamel, Color Old Caterpillar Yellow, Base Type Solvent, Dry Time 15 min, Dry Time Tack Free 1 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.