Zoro Homepage
This item is Discontinued.
Krylon Industrial Rust Preventative Spray Paint, Purple, Gloss, 12 oz A01580007

Rust Preventative Spray Paint, Purple, Gloss, 12 oz (Discontinued)

  • Mfr # A01580007
  • Zoro # G0743561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01580007
Zoro #
G0743561
UPC #
075577915804
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Purples
Color
Purple
Paint and Primer Finish
Gloss
Net Weight
12 oz
Coverage
20 sq ft
Dry Time
15 min
Base Type
Solvent
Paint and Primer Surface Material
Metal;Steel
Paint Sub-Brand
Tough Coat
Exposure Conditions
Interior/Exterior
Dry Time Recoat
4 hr.
Spray Paints Item
Rust Preventative Spray Paint
Resin Type
Acrylic Alkyd Enamel
Dry Time Tack Free
1 hr.
Standards
MIR Compliant, OSHA Color Certified
Application Temperature
50 Degrees to 85 Degrees F
Color Family
Purple
Application Method
Spray
Sub Brand
Tough Coat
Compatible Surface Material
Steel
Finish Texture
Smooth
Coverage Area
25 sq ft
VOC Compliant
Yes
Coating Application
Rust Preventative Spray Paint
Container Type
Aerosol Can
Shelf Life
2 yr
Use Location
Exterior, Interior
Maximum Application Temperature
85 Degrees F
Dry Time to Recoat
Before 1 hr or After 2 hr
Minimum Application Temperature
50 Degrees F
Spray Paint Durability
Premium Spray Paints
Sheen
High-Gloss
Opacity
100 %
Resistance Properties
Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant
Finish
Smooth

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Purple, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Safety Purple, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat Before 1 hr or After 2 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.