Rust Preventative Spray Paint, Purple, Gloss, 12 oz. (Discontinued)
- Mfr # K08964007
- Zoro # G0743869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K08964007
Zoro #
G0743869
UPC #
724504089643
Country of Origin
United States
Details
Item
Rust Preventative Spray Paint
Color
Purple
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
Up to 25 sq. ft.
Dry Time
25 min
Base Type
Solvent
Spray Paints Item
Rust Preventative Spray Paint
Standards
MIR Compliant
Dry Time Recoat
2 hr.
Exposure Conditions
Interior/Exterior
Resin Type
Acrylic Enamel
Application Temperature
50 Degrees to 85 Degrees F
Dry Time Tack Free
2 hr.
Paint Sub-Brand
Super MAXX
Description
Rust Preventative Spray Paint, Color Family Purples, Resin Type Acrylic Enamel, Color Purple, Base Type Solvent, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.