Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Krylon Industrial Rust Preventative Spray Paint, Satin Burgundy, Satin, 12 oz. K08976007

Rust Preventative Spray Paint, Satin Burgundy, Satin, 12 oz. (Discontinued)

  • Mfr # K08976007
  • Zoro # G0744009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08976007
Zoro #
G0744009
UPC #
724504089766
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Reds
Color
Satin Burgundy
Paint and Primer Finish
Satin
Net Weight
12 oz.
Coverage
Up to 25 sq. ft.
Dry Time
25 min.
Base Type
Solvent
Application Temperature
50 Degrees to 85 Degrees F
Spray Paints Item
Rust Preventative Spray Paint
Dry Time Recoat
2 hr.
Standards
MIR Compliant
Exposure Conditions
Interior/Exterior
Resin Type
Acrylic Enamel
Paint Sub-Brand
Super MAXX
Dry Time Tack Free
2 hr.

Description

Rust Preventative Spray Paint, Color Family Reds, Resin Type Acrylic Enamel, Color Satin Burgundy, Base Type Solvent, Dry Time 25 min, Dry Time Tack Free 2 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.