Zoro Homepage
This item is Discontinued.
Krylon Industrial Rust Preventative Spray Paint, Silver, Gloss, 12 oz A00345007

Rust Preventative Spray Paint, Silver, Gloss, 12 oz (Discontinued)

  • Mfr # A00345007
  • Zoro # G0743692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A00345007
Zoro #
G0743692
UPC #
075577040643
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Paint and Primer Sub Category
Rust Preventative Spray Paint
Paint Color Family
Metallics
Color
Silver
Paint and Primer Finish
Gloss
Net Weight
12 oz
Coverage
20 sq ft
Dry Time
15 min
Base Type
Solvent
Paint and Primer Surface Material
Metal;Steel
Exposure Conditions
Interior/Exterior
Paint Sub-Brand
Rust Tough
Spray Paints Item
Rust Preventative Spray Paint
Resin Type
Acrylic Alkyd Enamel
Application Temperature
50 Degrees to 85 Degrees F
Dry Time Tack Free
1 hr.
Standards
MIR Compliant
Dry Time Recoat
4 hr.
Application Method
Spray
Color Family
Silver
Features
EZ Touch Fanspray Nozzle
Spray Primers Item
Rust Preventative Spray Primer
Coverage Area
20 to 25 sq ft
Opacity
100 %
Minimum Application Temperature
50 Degrees F
Sheen
High-Gloss
Shelf Life
2 yr
VOC Compliant
Yes
Resistance Properties
Chip-Resistant, Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant, Peel-Resistant
VOC Content Weight Percentage
65 %
Flammability
Flammable
Compatible Surface Material
Steel
Maximum Application Temperature
85 Degrees F
Use Location
Exterior, Interior
Container Type
Aerosol Can
Dry Time to Recoat
4 hr
Coating Application
Rust Preventative Spray Primer
Sub Brand
Tough Coat
Finish Texture
Smooth

Description

Spray Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Primer, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Resin Type Acrylic Alkyd Enamel, Color Silver Zinc, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 4 hr, Features EZ Touch Fanspray Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.