Zoro Homepage
This item is Discontinued.
Krylon Industrial Rust Preventative Spray Paint, Zinger Pink, Gloss, 12 oz. A01150007

Rust Preventative Spray Paint, Zinger Pink, Gloss, 12 oz. (Discontinued)

  • Mfr # A01150007
  • Zoro # G0743351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01150007
Zoro #
G0743351
UPC #
075577911509
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

Rust Preventative Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Pink, Compatible Surface Material Metal, Steel, Sheen High-Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Zinger Pink, Container Size 16 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 4 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.