Zoro Homepage
This item is Discontinued.
Krylon Industrial Rust Preventative Spray Primer, Red Oxide, Flat Finish, 14 oz. A00339007

Rust Preventative Spray Primer, Red Oxide, Flat Finish, 14 oz. (Discontinued)

  • Mfr # A00339007
  • Zoro # G0743202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A00339007
Zoro #
G0743202
UPC #
075577903399
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

Spray Primer, Opacity 100 Percent, Coating Application Rust Preventative Spray Primer, Color Family Red, Compatible Surface Material Metal, Steel, Sheen Gloss, Resin Type Acrylic Alkyd Enamel, Color Red Oxide, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Tough Coat, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 4 hr, Features EZ Touch Fanspray Nozzle, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.