Zoro Homepage
This item is Discontinued.
Krylon Industrial Spray Paint, Black, Flat, 10 oz. CWBK01017

Spray Paint, Black, Flat, 10 oz. (Discontinued)

  • Mfr # CWBK01017
  • Zoro # G0742977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWBK01017
Zoro #
G0742977
UPC #
075577021017
Country of Origin
United States

Dimensions

Container Size
16 oz

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Resin Type Alkyd Enamel, Color Black, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand ColorWorks, Container Type Aerosol Can, Dry Time Tack Free 1 hr, Dry Time to Recoat 4 hr, Flammability Flammable, Maximum Application Temperature 85 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.