Spray Paint, Black, Flat, Solvent, 10 oz

  • Mfr # A04412007

  • Zoro # G3954509


product price:  $4.79
/ea
Sold in multiples of 12 for $57.48

Key Features

Color
Black
Color Family
Black
Net Weight
10 oz
Sheen
Flat
Coverage
25 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A04412007
Zoro #
G3954509
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
10 oz
Sheen
Flat
Coverage
25 sq ft
Base Type
Solvent
Dry Time
15 minute - 2 hour @ 77 °F 50 % Humidity
Application Method
Spray
Resin Type
Alkyd
Paint and Primer Finish
Flat
Standards
OSHA
Exposure Conditions
Interior/Exterior
Finish Texture
No Texture
Compatible Surface Material
Metal, Wood
Flammability
Flammable
Container Type
Aerosol Can
Use Location
Exterior, Interior
Resistance Properties
Gas Resistant, Oil Resistant
Coverage Area
13 sq ft
Surface Texture
Smooth
Heat Resistant
Yes
Shelf Life
3 yr
Opacity
100 %
Coating Application
Rust Preventative Spray Paint
Sub Brand
Work Day

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Alkyd, Color Black, Container Size 16 oz, Coverage Area 13 sq ft, Base Type Solvent, Dry Time 15 min, Use Location Exterior, Interior, Sub Brand Work Day, Container Type Aerosol Can, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.